Buy more than* S$200* and get FREE SHIPPING

  • Name Tag Holder

Name Tag Holder

5.00 (1)
Item.#
01245378
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Card Size(mm)
56x91
Color of String
Blue
Material
(Case) R over EVA / PP, (protector) R over PET, (string) R over PET, (hook) POM, (regulation Parts / accident prevention Parts / junction parts) PC
Green Purchasing Law
Fit
Type
Business card / ID card / with chuck
Specification
With length regulating parts, with clip fixing clothing, with parts of avoid accident
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work management during civil work
5
From Japan
On 2016-08-16 20:54:51
It was one of the purchase and comparative examination of equivalent products of multiple manufacturers for the purpose of using the ID card (IC) of the worker through the card R / W to manage the work situation. It has a chuck that does not contain dust and is soft type (it does not break), the length of the string can be easily adjusted, and basic functions are complete. It is a feeling that the price is slightly higher than not being made in Japan.
This review is about item#1245378.