Buy more than* S$200* and get FREE SHIPPING

  • Scissors Long Wide
  • Scissors Long Wide
  • Scissors Long Wide
  • Scissors Long Wide

Scissors Long Wide HASA-251B

4.33 (3)
Item.#
01245448
Mfr.#
HASA-251B
Package Qty.
1PC
Ship pack of
1
3.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Standard
Type
Long blade / wide handle
Width (mm)
76
Blade Length (mm)
80
Plate Thickness (mm)
1.8
Overall Length (mm)
190
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Non-woven system of filters of cut, machining operations.
3
From Japan
On 2016-07-21 15:23:15
Because the thing is, the reputation was good that are used in personal belongings It is what I bought. It sharpness is also good, I think that it is easy to hold. Of course, it does not even or rust, Even in cardboard cut pounding w In fact, the company called plus Is more of a commodity that fit cut curve
This review is about item#01245448.
Fixtures
5
From Japan
On 2016-06-14 15:29:53
Cost and is also a satisfaction without any problems.
This review is about item#01245448.
Secretary-General
5
From Japan
On 2016-03-16 15:24:19
I was allowed to buy with confidence the "Kokuyo" brand. Of course, it is comfortable to use GOOD!
This review is about item#01245448.