Buy more than* S$200* and get FREE SHIPPING

  • Scissors Long Wave
  • Scissors Long Wave
  • Scissors Long Wave
  • Scissors Long Wave

Scissors Long Wave HASA-261B

4.43 (7)
Item.#
01245457
Mfr.#
HASA-261B
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Standard
Type
Long blade / Wave handle
Width (mm)
76
Blade Length (mm)
80
Plate Thickness (mm)
1.8
Overall Length (mm)
196
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
During office work
2
From Japan
On 2018-03-02 14:38:50
Although the sharpness is good, there are places where the movement is somewhat hard and difficult to work. I added lubricating oil, but it did not change.
This review is about item#1245457.
Clerical work
5
From Japan
On 2018-02-07 04:48:55
I was surprised at the outstanding sharpness. I am going to run out with a light power. I used to use old but I wish I had swapped it as soon as possible. I am amazed at the current scissors with soft touch of fingers.
This review is about item#01245457.
Cut such as paper
5
From Japan
On 2016-11-10 23:33:12
Among numerous scissors, Aerofitto saxa is easy to use out of the group. This time is "long", but the blade is not so long as I expected, the merit was small. Conversely, with the sharpness that is the same as the regular version, you can cut firmly up to the cutting edge. If you use it for a long time, titanium blade is recommended, but this long was anxious but there are not many in the shop front, it was saved to order.
This review is about item#1245457.
Cutting of gardening net
5
From Japan
On 2016-10-19 09:34:56
The sharpness was good. Even if it is a bit hard, it's easy to use and it is well-cut.
This review is about item#1245457.
Cutting of cardboard
4
From Japan
On 2016-06-20 13:36:52
Very easy to grip, light and easy to cut
This review is about item#01245457.
Fixtures
5
From Japan
On 2016-06-14 15:30:06
I am satisfied with no problem in terms of cost.
This review is about item#01245457.
various
5
From Japan
On 2015-11-18 19:32:16
Cospa is the best. The sharpness is also considerable and crunchy paper is cut. It is recommended.
This review is about item#01245457.