Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide

Scissors Glueless Wide HASA-PF250W

4.89 (9)
Item.#
01245466
Mfr.#
HASA-PF250W
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Super glue-less
Type
Wide handle
Width (mm)
76
Accessories
Cap
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Overall Length (mm)
175
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Cutting of adhesive tape
5
From Japan
On 2018-06-05 14:32:08
I used normal gluuless without coating until now, but the feeling of cleaning due to adhesion of pressure sensitive adhesive dramatically decreased. The rigidity of the bra part was also high, and it did not break even if it dropped on hard concrete. It is recommended.
This review is about item#01245466.
To cut various things
5
From Japan
On 2018-03-30 18:44:29
I will use it for things that are hard to break such as double sided tape. I would like to expect a universal scissors.
This review is about item#1245466.
Cutting of adhesive tape
5
From Japan
On 2018-03-09 18:02:22
Previously we used glueless without coating, but as expected it is less overwhelmingly sticky. Also the fingertip part becomes large and it is very easy to use
This review is about item#1245466.
sharpness
4
From Japan
On 2018-03-09 15:32:21
Sharpness is also good even if impossible for a while It is a sharpness that the processing efficiency is good.
This review is about item#1245466.
Paint curing
5
From Japan
On 2017-07-08 10:30:16
It was nice to be sputtered by the excellent sharpness. I also want to repeat.
This review is about item#1245466.
Cutting of cardboard
5
From Japan
On 2017-01-20 14:40:41
It is sharper than I thought, and I use it a lot. I think that the hole of the grip is a little bigger.
This review is about item#1245466.
packing
5
From Japan
On 2016-03-05 23:05:50
Easy to use
This review is about item#01245466.
For general paper cutting at the office
5
From Japan
On 2015-09-29 12:25:28
Sharpness was also good, and I was touched, especially because it does not stick to the adhesive surface of gummed tape etc. And this price, wonderful! I am very satisfied.
This review is about item#01245466.
Corrugated work
5
From Japan
On 2015-03-09 15:19:24
I am satisfied that I can do very light power. Even small children can cut cardboard, so it is useful for work
This review is about item#01245466.