Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scissors Glueless Wave
  • Scissors Glueless Wave
  • Scissors Glueless Wave
  • Scissors Glueless Wave
  • Scissors Glueless Wave

Scissors Glueless Wave HASA-PF260W

5.00 (1)
Item.#
01245475
Mfr.#
HASA-PF260W
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Super glue-less
Type
Wave handle
Width (mm)
76
Accessories
Cap
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Overall Length (mm)
181
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of dough
5
From Japan
On 2018-06-07 14:41:56
For clothing stores, I often cut the fabric, but when I use ordinary scissors, I often purchase this because I can not cut using the previous one. In case I do not know because the date has not gone yet, but for now it's a very easy-to-use impression.
This review is about item#1245475.