Buy more than* S$200* and get FREE SHIPPING

  • Scissors Glueless Left Hand Wide
  • Scissors Glueless Left Hand Wide
  • Scissors Glueless Left Hand Wide
  • Scissors Glueless Left Hand Wide
  • Scissors Glueless Left Hand Wide

Scissors Glueless Left Hand Wide HASA-PL250B

1.00 (1)
Item.#
01245484
Mfr.#
HASA-PL250B
Package Qty.
1PC
Ship pack of
1
4.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Glueless
Type
Left-handed / wide handle
Width (mm)
76
Accessories
Cap
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Overall Length (mm)
175
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of bicycle bar tape
1
From Japan
On 2017-02-16 18:05:42
Bought for cutting the bar tape of a bicycle, both items including replacement items due to misalignment of blades were returned. A gap is created in the range of roughly 15 mm of the root of the blade, so soft materials such as thin paper and vinyl tape get caught in the gap and can not be cut cleanly. Although the inner cutter of the glueless blades is subjected to sheet metal press processing and the outer blades are cut, it seems that gaps were made in accordance with poor accuracy of press processing. Since the air cushion handle forms the structure, the hole for inserting fingers becomes smaller and it is difficult to use with male hands. I wanted you to raise the precision of cutting blades rather than devising measures on the steering wheel. It was disappointing this time.
This review is about item#1245484.