Buy more than* S$200* and get FREE SHIPPING

  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide

Scissors Glueless Wide HASA-PT250DB

4.33 (3)
Item.#
01245493
Mfr.#
HASA-PT250DB
Package Qty.
1PC
Ship pack of
1
7.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Titanium / glueless
Type
Wide handle
Width (mm)
76
Accessories
Cap
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Overall Length (mm)
175
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Color
Dark blue
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Thin cardboard cut
4
From Japan
On 2016-07-13 16:41:31
I very sharpness is good, but four ★ Because I think I cramped a space to put a finger on the man.
This review is about item#01245493.
Cutting of paper
5
From Japan
On 2016-03-05 23:06:11
Easy to use
This review is about item#01245502.
Cut upholstery, etc. of documents
4
From Japan
On 2015-04-16 22:43:27
It is satisfied close feeling. I do not know durability, but you cut spud in extremely light sharpness. Dissatisfied point is somewhat poor finger put feeling, difficult to hold minute has a double.
This review is about item#01245493.