Buy more than* S$200* and get FREE SHIPPING

  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide

Scissors Glueless Wide HASA-PT250DM

4.50 (4)
Item.#
01245502
Mfr.#
HASA-PT250DM
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Titanium / glueless
Type
Wide handle
Width (mm)
76
Accessories
Cap
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Overall Length (mm)
175
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Color
Charcoal
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cutting of paper, cutting of cloth
5
From Japan
On 2017-12-07 09:13:29
It is outstanding sharpness. Easy to use, titanium coated design Is good.
This review is about item#1245493.
Thin corrugated board cutting
4
From Japan
On 2016-07-13 16:41:31
Although it is very sharp, ★ I am four because I think that the space to put your finger is cramped in men.
This review is about item#01245493.
Paper cutting
5
From Japan
On 2016-03-05 23:06:11
Easy to use
This review is about item#01245502.
Drawing documents etc.
4
From Japan
On 2015-04-16 22:43:27
It is a feeling of use close to satisfaction. I do not know the durability, but it is sputtless with a very light sharpness. The dissatisfaction point is slightly poor fingering feeling, it is hard to hold as it is doubled.
This review is about item#01245493.