Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide
  • Scissors Glueless Wide

Scissors Glueless Wide HASA-PT260DB

4.86 (7)
Item.#
01245518
Mfr.#
HASA-PT260DB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Blade Type
Titanium / glueless
Type
Wave handle
Overall Length (mm)
181
Material
(Blade portion) Stainless, (handle portion) R over ABS, (ring portion) elastomer, (cap) PP
Blade Length (mm)
70
Plate Thickness (mm)
1.8
Color
Dark blue
Width (mm)
76
Accessories
Cap
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
It is the best sharpness.
5
From Japan
On 2018-01-23 16:05:52
It was ranked first in scissors with a certain magazine. It is a sharpness of a luxury goods level that exceeds 2000 yen or more.
This review is about item#1245518.
Cutting operation on adhesive tape
5
From Japan
On 2017-11-17 08:57:05
Titanium coating, it is very easy to cut because the adhesive does not stick to the cutting edge. The price is also easy, so I'd like to continue using it.
This review is about item#01245518.
Cut out medical gauze and tape etc
5
From Japan
On 2017-03-21 23:15:26
Even if you cut the tape it is hard to attach to the teeth and the sharpness is very good.
This review is about item#1245518.
To shred at business
4
From Japan
On 2016-08-12 16:37:41
I am satisfied because the sharpness is good and the price is also cheap, but if possible make it a Japanese product ★ 5.
This review is about item#1245518.
For on-site use
5
From Japan
On 2016-07-16 18:49:02
It is a thing with no problem to use, it was cheaper than anywhere, it is saved
This review is about item#01245518.
Versatile
5
From Japan
On 2016-03-31 14:39:03
The price is cheap but the best sharpness
This review is about item#01245518.
Unpacking furniture packing
5
From Japan
On 2016-02-02 18:46:43
I use it for pean, vinyl, cardboard, but it can be tremendously beautiful. Just open the blades and push to cut it. After that, is it durable?
This review is about item#01245518.