Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder
  • Business Card Holder
  • Business Card Holder

Business Card Holder MEI-NF10B

Item.#
01245554
Mfr.#
MEI-NF10B
Package Qty.
1PC
Ship pack of
1
5.25 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Storable Sheet Number
200
External Dimensions (Width x Height) (mm)
239x307
Size
A4
Color
Blue
Specification
Insertion, black mount, with reading sheets of business card CamiApp (for 4 sheets)
Storage Dimension (mm)
58x94
Across Back (mm)
4
Maximum Storage Capacity (Sheets)
Mount / 10
Material
(Cover) R over PP, (pocket / joint parts) PP