Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Business Card Holder

Business Card Holder MEI-NF10R

Item.#
01245588
Mfr.#
MEI-NF10R
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
200
External Dimensions (Width x Height) (mm)
239x307
Size
A4
Maximum Storage Capacity (Sheets)
Mount / 10
Specification
Insertion, black mount, with reading sheets of business card CamiApp (for 4 sheets)
Storage Dimension (mm)
58x94
Across Back (mm)
4
Color
Red
Material
(Cover) R over PP, (pocket / joint parts) PP