Buy more than* S$200* and get FREE SHIPPING

  • Business Card Holder

Business Card Holder MEI-NF10T

Item.#
01245606
Mfr.#
MEI-NF10T
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storable Sheet Number
200
External Dimensions (Width x Height) (mm)
239x307
Size
A4
Maximum Storage Capacity (Sheets)
Mount / 10
Specification
Insertion, black mount, with reading sheets of business card CamiApp (for 4 sheets)
Storage Dimension (mm)
58x94
Across Back (mm)
4
Color
Transparency
Material
(Cover) R over PP, (pocket / joint parts) PP