Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel Catch Clips
  • Steel Catch Clips
  • Steel Catch Clips

Steel Catch Clips PP-15S-1

3.00 (1)
Item.#
01245938
Mfr.#
PP-15S-1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Recommended Screw
M3 flathead screws with small head
Material
Cold Rolled Steel Sheet
Weight (g)
38
Purpose
Boxes
Finishing
Nickel Plating
Type
Facilities, Machinery
Allowable Load (N[kgf])
160[16.3]
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Accessory production
3
From Japan
On 2017-12-21 17:16:51
There is no problem concerning use. The quality is also good. It is cheap and saved.
This review is about item#1245947.