Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Small-size Steel Catch Clips
  • Small-size Steel Catch Clips
  • Small-size Steel Catch Clips

Small-size Steel Catch Clips PP-17S

5.00 (5)
Item.#
01245992
Mfr.#
PP-17S
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Weight (g)
9, 9
Recommended Screw
Body: M3 countersunk small screws, received: M3 countersunk screw small microcephaly, Body: M3 flathead screws Catch: M3 flathead screws with small head
Material
Cold-rolled steel plate (SPCC), Cold Rolled Steel Sheet
Purpose
Boxes
Allowable Load (N[kgf])
60[6.1], 60[6.1]
Finishing
Nickel-plated finish, Nickel Plating
Type
Equipment / machinery, Facilities, Machinery
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
To prevent the opening of the lid
5
From Japan
On 2017-06-05 12:50:24
I used a plastic lid lock as it broke. It was saved by the size size.
This review is about item#01245992.
With the hobby's work.
5
From Japan
On 2017-03-28 18:31:45
Although the movement of the part of the ring is a bit awkward, it is rather good, it does not do it when it is canceled.
This review is about item#1245992.
When opening and closing the box
5
From Japan
On 2016-11-01 00:28:51
It is also excellent in cost performance, easy to use. It is strong.
This review is about item#01245992.
****** Capture box for inspection plate
5
From Japan
On 2016-07-10 16:14:29
Cheap · fast · Good product quality.
This review is about item#01245992.
Production
5
From Japan
On 2015-11-23 17:26:56
I use cheap and purchase without problems
This review is about item#01245992.