Buy more than* S$200* and get FREE SHIPPING

  • Steel Catch Clips
  • Steel Catch Clips
  • Steel Catch Clips

Steel Catch Clips PP-21-2

5.00 (4)
Item.#
01246062
Mfr.#
PP-21-2
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Weight (g)
99, 99
Material
Cold-rolled steel plate (SPCC), Cold Rolled Steel Sheet
Tensile Load (N[kgf])
Tightening margin 0mm / 125 (12.8), tightening margin 1mm / 160 (16.3), tightening margin 2mm / 205 (20.9), Interference 0mm : 125(N), Interference 1mm : 160(N), Interference 2mm : 205(N)
Purpose
Machinery, Control panels
Finishing
Zinc plating chromate treatment, Zinc Plating
Type
Equipment / machinery, Facilities, Machinery
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Opening and closing part of the box
5
From Japan
On 2018-04-23 17:00:52
It is inexpensive compared with other conventional products. I will try using it in the future.
This review is about item#1246053.
I used it to fasten the lid
5
From Japan
On 2016-08-02 18:09:59
The lock hanging is enough, it seems to be used with confidence.
This review is about item#01246062.
We are using to fix the lid of our products.
5
From Japan
On 2016-06-28 16:09:43
I am regularly using it, but I am very satisfied so far with no problems.
This review is about item#01246053.
I used it as a clip of the Ground Self Defense Force Equipment storage box lid.
5
From Japan
On 2016-01-12 15:49:18
For reasons that the price is cheap, the construction is solid and solid. We apply baked paint to the specified color, but you can use it with confidence that the finish is very good. Although it is the pitch of only one attachment, I thought whether the spring would be effective and stabilized if I fixed it 1 to 2 mm larger than the drawing size.
This review is about item#01246062.