Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clips
  • Stainless Catch Clips
  • Stainless Catch Clips

Stainless Catch Clips PP-21-SUS-1

Item.#
01246078
Mfr.#
PP-21-SUS-1
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-04
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Finishing
Electrolytic Polishing
Type
Facilities, Machinery
Tensile Load (N[kgf])
Interference 0mm : 75(N), Interference 1mm : 100(N), Interference 2mm : 130(N)
Purpose
Machinery, Control panels, Hydrant boxes
Material
Stainless Steel Sheet (SUS-304)
Weight (g)
35