Buy more than* S$200* and get FREE SHIPPING

  • Steel Catch Clips (with Key Hole)
  • Steel Catch Clips (with Key Hole)
  • Steel Catch Clips (with Key Hole)

Steel Catch Clips (with Key Hole) PP-21K-1

4.00 (1)
Item.#
01246096
Mfr.#
PP-21K-1
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Finishing
Zinc Plating
Type
Facilities, Machinery
Tensile Load (N[kgf])
Interference 0mm : 95(N), Interference 1mm : 120(N), Interference 2mm : 150(N)
Purpose
Boxes, Machinery
Material
Cold Rolled Steel Sheet
Weight (g)
45
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fastener for storage for motorcycles
4
From Japan
On 2016-11-17 19:53:20
I do not want to lock it, I just want to prevent unexpected opening, so I use a snap pin. I thought it would be better if there were smaller ones with keyhole or lock.
This review is about item#1246096.