Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clips (with Key Hole)
  • Stainless Catch Clips (with Key Hole)
  • Stainless Catch Clips (with Key Hole)

Stainless Catch Clips (with Key Hole) PP-22-SUS

5.00 (1)
Item.#
01246123
Mfr.#
PP-22-SUS
Package Qty.
1PC
Ship pack of
1
13.19 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Weight (g)
70
Recommended Screw
[Bracket] M5 flathead screws with small head
Material
Stainless Steel Sheet (SUS-304)
Purpose
Boxes, Machinery
Allowable Load (N[kgf])
290[29.6]
Finishing
Electrolytic Polishing
Type
Facilities, Machinery
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to stop the fishing boat of the lid
5
From Japan
On 2015-06-03 19:29:00
Tablets also becomes large corrosion measures in stainless steel, I think that it is very safe patching lock.
This review is about item#01246123.