Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Steel Catch Clips
  • Steel Catch Clips
  • Steel Catch Clips

Steel Catch Clips PP-31

4.00 (1)
Item.#
01246175
Mfr.#
PP-31
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Allowable Load (N[kgf])
275[28.1]
Material
Cold Rolled Steel Sheet
Weight (g)
158
Purpose
Boxes, Containers
Finishing
Zinc Plating
Type
Facilities, Machinery
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On the lid of the sandblast cabinet
4
From Japan
On 2015-10-28 15:41:20
I bought 4 pieces, but there are 2 sheeps in movement. The press raising part of the base was tilted. However, because cost performance is good, I think that I will try repurchasing again if there are opportunities.
This review is about item#01246184.