Buy more than* S$200* and get FREE SHIPPING

  • Stainless Catch Clips
  • Stainless Catch Clips
  • Stainless Catch Clips

Stainless Catch Clips PP-55-SUS

5.00 (2)
Item.#
01246272
Mfr.#
PP-55-SUS
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Dimensions in drawing are for your reference. Gauging actual article is recommended. Screws are not attached.
Weight (g)
50, 50
Material
Stainless steel plate (SUS over 304), Stainless Steel Sheet (SUS-304)
Purpose
Boxes
Finishing
Electrolytic polishing, Electrolytic Polishing
Type
Equipment / machinery, Facilities, Machinery
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Locking the door of custom equipment
5
From Japan
On 2016-07-07 08:41:07
I searched for various fasteners, but there is no good thing, this is the last one to hit. I am satisfied with both texture and function.
This review is about item#01246272.
Circular lid lid
5
From Japan
On 2015-10-24 13:03:18
I made a round lid lid, it is very solid.
This review is about item#01246272.