Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD

Slim Duct SD SD-66-W

4.60 (10)
Item.#
01247907
Mfr.#
SD-66-W
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Dimensions B (mm)
58
Dimensions D (mm)
64
Color
White
Caution
This product is not waterproof. Waterproof processing is required as needed. Especially on wall penetration point, to avoid rain water entrance into wall inside, putty or caulking processing shall be done on joint part, penetration part, wall setting surface and screw hole for water proof treatment. Same operation should be done if duct has risk of rain water stands and water proof treatment is required in dust inside. Use duct surface temperature is -20 deg C to 60 deg C. Over 60 deg C make deformation by heat.
Dimensions C (mm)
46.5
Dimensions E (mm)
51
Dimensions A (mm)
60
Material
PVC
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Relocation of outdoor unit
5
From Japan
On 2018-04-04 14:52:36
Since the length of the duct which had been installed since a long time was not enough, I ordered it to add up. I was satisfied with the selection because it was not available in the neighborhood.
This review is about item#1247898.
The tape of the existing air conditioning piping deteriorated
5
From Japan
On 2017-10-02 20:16:40
Very easy to use and fits neatly. There are no particular improvement points.
This review is about item#41682033.
RC duct
4
From Japan
On 2017-07-12 12:17:45
At the time of cutting, it may break. Especially elbows are easy to break
This review is about item#9216672.
Air conditioner duct cover
3
From Japan
On 2016-12-31 09:53:24
I installed it in a cold area, but there was no problem with wearing. From now on, there is a need to solve the quality with aged deterioration situation.
This review is about item#9216672.
Used as piping cover other than air conditioner
4
From Japan
On 2016-10-15 09:15:38
Miscellaneous wiring and piping are gathered together and finished neatly.
This review is about item#1247907.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:40:45
The thing itself is made firmly. It was relatively easy to work with regard to the installation. In addition, the protective seal on the decorative board surface was also saved by detailed consideration that is indispensable for a beautiful finish.
This review is about item#01247986.
Air conditioning construction
5
From Japan
On 2015-07-07 17:00:17
Was good
This review is about item#01247943.
As a cosmetic cover of air conditioning piping
5
From Japan
On 2015-05-23 17:41:16
It is good as it is now.
This review is about item#09216672.
Used for newly built stores.
5
From Japan
On 2013-01-24 23:40:56
The exterior wall was white and there was exact color, so the finish was good.
This review is about item#41682033.
Air conditioner installation
5
From Japan
On 2011-02-24 13:32:08
I want other colors such as brown to be added to the lineup.
This review is about item#09216672.