Buy more than* S$200* and get FREE SHIPPING

  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD
  • Slim Duct SD

Slim Duct SD SD-66-G

4.57 (7)
Item.#
01247916
Mfr.#
SD-66-G
Package Qty.
1PC
Ship pack of
1
26.08 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Overall Length (mm)
2000
Dimensions D (mm)
64
Color
Gray
Dimensions C (mm)
46.5
Caution
This product is not waterproof. Waterproof processing is required as needed. Especially on wall penetration point, to avoid rain water entrance into wall inside, putty or caulking processing shall be done on joint part, penetration part, wall setting surface and screw hole for water proof treatment. Same operation should be done if duct has risk of rain water stands and water proof treatment is required in dust inside. Use duct surface temperature is -20 deg C to 60 deg C. Over 60 deg C make deformation by heat.
Dimensions E (mm)
51
Dimensions A (mm)
60
Material
PVC
Dimensions B (mm)
58
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Air conditioning duct cover
3
From Japan
On 2016-12-31 09:53:24
It was attached to a cold area, but there was no problem in the mounting. In the future, you need to judge the quality in the aging of the deterioration situation.
This review is about item#9216672.
Used as a piping cover other than air conditioning
4
From Japan
On 2016-10-15 09:15:38
Miscellaneous wiring, finished in a beautiful together a pipe.
This review is about item#1247907.
Used as part of a decorative cover of the air conditioner outdoor piping
5
From Japan
On 2015-10-28 12:40:45
Mono itself has been built firmly. It was relatively easy to work also with respect to attachment. Also it was saved with a fine attention indispensable in order to protect the seal also beautiful finish of veneer surface.
This review is about item#01247986.
Air conditioning construction
5
From Japan
On 2015-07-07 17:00:17
Was good
This review is about item#01247943.
As a cosmetic cover of air conditioning piping
5
From Japan
On 2015-05-23 17:41:16
It may remain for now.
This review is about item#09216672.
Use in new construction shop.
5
From Japan
On 2013-01-24 23:40:56
Outer wall is because the color was just white, finish could well.
This review is about item#41682033.
Air conditioning installation
5
From Japan
On 2011-02-24 13:32:08
Other colors, such as brown want be added to the lineup.
This review is about item#09216672.