Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 Degree

Slim Corner Elevation Surface 90 Degree SC-140-B

5.00 (1)
Item.#
01248047
Mfr.#
SC-140-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
145
Material
PVC
Dimensions C (mm)
126
Color
Brown
Specification
90 degree bends
Dimensions B (mm)
84
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At air conditioning construction
5
From Japan
On 2017-04-06 21:07:10
When air conditioning piping construction, it was easy to process very much when bending the wall and using it.
This review is about item#1248162.