Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree

Slim Corner Elevation Surface 90 Degree SC-100-I

5.00 (1)
Item.#
01248117
Mfr.#
SC-100-I
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
PVC
Dimensions C (mm)
117
Dimensions A (mm)
106
Specification
90 degree bends
Dimensions B (mm)
75
Color
Ivory
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At air conditioning construction
5
From Japan
On 2017-04-06 21:07:10
When air conditioning piping construction, it was easy to process very much when bending the wall and using it.
This review is about item#1248162.