Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree
  • Slim Corner Elevation Surface 90 Degree

Slim Corner Elevation Surface 90 Degree SC-66-I

5.00 (1)
Item.#
01248162
Mfr.#
SC-66-I
Package Qty.
1PC
Ship pack of
1
7.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
90 degree bends
Dimensions B (mm)
63
Color
Ivory
Dimensions C (mm)
97
Dimensions A (mm)
66
Material
PVC
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the air conditioner construction work
5
From Japan
On 2017-04-06 21:07:10
When the air conditioning plumbing, bending the wall and when using very process was easy.
This review is about item#1248162.