Buy more than* S$200* and get FREE SHIPPING

  • Flexible
  • Flexible
  • Flexible
  • Flexible

Flexible SF-140-800-I

4.67 (6)
Item.#
01248765
Mfr.#
SF-140-800-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Caution
Please insert directly into the duct Free corner has a cylindrical bellow form Cannot install after piping Please use with pipes in advance The free corners are curved 90 degrees, so please use for vertical standing boards Cannot be u
Dimensions C (mm)
86
Dimensions D (mm)
800
Color
Ivory
Purpose
Bent parts that corner parts can't be used with
Dimensions B (mm)
146
Dimensions A (mm)
80
Material
PP
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Air conditioner indoor piping cover
5
From Japan
On 2017-02-13 15:05:31
It is easy to cut because the material is soft and easy to cut.
This review is about item#1248817.
Mounting on the compressor side of the air conditioner
3
From Japan
On 2016-12-31 09:57:30
Since it is a cold district, it was installed in the corner where the duct cover can not be attached. It was simply used for pipe protection as a measure against cold. Since the cold will increase in the future, we need to see the situation.
This review is about item#9216767.
Air Condition Maintenance
5
From Japan
On 2016-10-29 03:22:20
I purchased the same product as before replacement, it was possible to install without problems.
This review is about item#09216794.
Pipe cover
5
From Japan
On 2015-11-12 16:40:44
I think that it is the same material as the electric material store says.
This review is about item#09216794.
Wiring cover
5
From Japan
On 2015-01-06 15:36:00
It is easy to use because it is a bellows. I will continue to use it.
This review is about item#09216794.
Wiring cover for outer wall
5
From Japan
On 2014-09-16 23:35:47
The bellows duct is easy to use. It is also good looking. I am satisfied.
This review is about item#09216794.