Buy more than* S$200* and get FREE SHIPPING

  • Flexible

Flexible SF-100-800-G

4.67 (6)
Item.#
01248808
Mfr.#
SF-100-800-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.12 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Caution
Please insert directly into the duct Free corner has a cylindrical bellow form Cannot install after piping Please use with pipes in advance The free corners are curved 90 degrees, so please use for vertical standing boards Cannot be u
Dimensions C (mm)
70
Dimensions D (mm)
800
Color
Gray
Purpose
Bent parts that corner parts can't be used with
Dimensions B (mm)
100
Dimensions A (mm)
70
Material
PP
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Indoor air conditioner piping cover
5
From Japan
On 2017-02-13 15:05:31
Easily cut because the material is likely to contain the cutter soft.
This review is about item#1248817.
Attached to the compressor side of the air conditioning
3
From Japan
On 2016-12-31 09:57:30
Because the cold area, was attached to the corner portion of the duct cover is not attached. It was used for pipe protection as a simple cold measures. Since the increase is now cold, you need to wait and see.
This review is about item#9216767.
Air conditioning maintenance
5
From Japan
On 2016-10-29 03:22:20
Exchange before the same purchase, it can be mounted without any problems.
This review is about item#09216794.
Piping cover
5
From Japan
On 2015-11-12 16:40:44
I think that's the same material as take in Denzaiya's.
This review is about item#09216794.
Wiring cover
5
From Japan
On 2015-01-06 15:36:00
Since becoming bellows, easy to use. Continue, I'm going to use.
This review is about item#09216794.
Wiring cover for the outer wall
5
From Japan
On 2014-09-16 23:35:47
Bellows of the duct is easy to use. It feels good to look. It is satisfaction.
This review is about item#09216794.