Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Slim Joint
  • Slim Joint
  • Slim Joint
  • Slim Joint

Slim Joint SJ-100-I

5.00 (3)
Item.#
01249255
Mfr.#
SJ-100-I
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
66
Dimensions A (mm)
109
Material
PVC
Dimensions B (mm)
75
Color
Ivory
Purpose
Straight joint to connect and extend (SD) duct.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Relocation of outdoor unit
5
From Japan
On 2018-04-04 14:52:30
Since the length of the duct which had been installed since a long time was not enough, I ordered it to add up. I was satisfied with the selection because it was not available in the neighborhood.
This review is about item#1249352.
Air conditioner
5
From Japan
On 2017-07-18 08:16:32
Good and strong. I would like to order again when I also want the next one.
This review is about item#41682471.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:41:45
Easy to install and beautiful finished
This review is about item#01249264.