Buy more than* S$200* and get FREE SHIPPING

  • Slim Joint

Slim Joint SJ-100-K

5.00 (3)
Item.#
01249264
Mfr.#
SJ-100-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
High weather resistance special resin
Dimensions B (mm)
75
Color
Black
Dimensions C (mm)
66
Dimensions A (mm)
109
Purpose
Straight joint to connect and extend (SD) duct.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Relocation of outdoor unit
5
From Japan
On 2018-04-04 14:52:30
Since the length of the duct which had been installed since a long time was not enough, I ordered it to add up. I was satisfied with the selection because it was not available in the neighborhood.
This review is about item#1249352.
Air conditioner
5
From Japan
On 2017-07-18 08:16:32
Good and strong. I would like to order again when I also want the next one.
This review is about item#41682471.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:41:45
Easy to install and beautiful finished
This review is about item#01249264.