Buy more than* S$200* and get FREE SHIPPING

  • Slim Joint

Slim Joint SJ-100-W

5.00 (2)
Item.#
01249273
Mfr.#
SJ-100-W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
6.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
66
Dimensions A (mm)
109
Material
PVC
Dimensions B (mm)
75
Color
White
Purpose
Straight joint to connect and extend (SD) duct.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Air conditioner
5
From Japan
On 2017-07-18 08:16:32
Good and strong. I would like to order again when I also want the next one.
This review is about item#41682471.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:41:45
Easy to install and beautiful finished
This review is about item#01249264.