Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 90 Degree

Slim Corner Flat Surface 90 Degree SK-100-G

5.00 (1)
Item.#
01249447
Mfr.#
SK-100-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.74 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
151
Dimensions A (mm)
109
Material
PVC
Dimensions B (mm)
74
Color
Gray
Purpose
Flat elbow bends 90 degree .
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as part of a decorative cover of the air conditioner outdoor piping
5
From Japan
On 2015-10-28 12:37:19
Fixing method in the firm making was also easier
This review is about item#01249465.