Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 90 Degree

Slim Corner Flat Surface 90 Degree SK-100-K

4.33 (3)
Item.#
01249465
Mfr.#
SK-100-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
Flat elbow bends 90 degree .
Dimensions B (mm)
74
Color
Black
Dimensions C (mm)
151
Dimensions A (mm)
109
Material
High weather resistance special resin
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Connection at piping corner
3
From Japan
On 2018-03-19 16:07:09
Since it is an ordinary thing, I have not changed in particular, but it is saved if it is a little cheaper.
This review is about item#1249553.
Air conditioning construction
5
From Japan
On 2018-03-13 19:43:34
It is a staple in the classic of Inuwa Denko's stone! Easy to install, especially easy to install at high altitude and tight posture. Although the amount of money is somewhat higher than that of other companies, weather resistance is also outstanding, and I think that it is advantageous to look in the long term. As far as not so, I only use the SD series of Inuwa Electric Works.
This review is about item#9217031.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:37:19
Fixing method was easy with firm making
This review is about item#01249465.