Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 90 Degree

Slim Corner Flat Surface 90 Degree SK-100-W

5.00 (1)
Item.#
01249474
Mfr.#
SK-100-W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
PVC
Dimensions C (mm)
151
Dimensions A (mm)
109
Purpose
Flat elbow bends 90 degree .
Dimensions B (mm)
74
Color
White
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:37:19
Fixing method was easy with firm making
This review is about item#01249465.