Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree
  • Slim Corner Flat Surface 90 Degree

Slim Corner Flat Surface 90 Degree SK-66-I

5.00 (1)
Item.#
01249553
Mfr.#
SK-66-I
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
68
Material
PVC
Dimensions C (mm)
100
Color
Ivory
Purpose
Flat elbow bends 90 degree .
Dimensions B (mm)
62
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:37:19
Fixing method was easy with firm making
This review is about item#01249465.