Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-100-B

Item.#
01249587
Mfr.#
SKF-100-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.31 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Purpose
Flat elbow bends 45 degree .
Dimensions B (mm)
75
Color
Brown
Dimensions C (mm)
75
Dimensions A (mm)
107
Material
High weather resistance special resin