Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-100-I

Item.#
01249605
Mfr.#
SKF-100-I
Package Qty.
1PC
Ship pack of
1
13.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Ivory
Purpose
Flat elbow bends 45 degree .
Dimensions B (mm)
75
Material
PVC
Dimensions C (mm)
75
Dimensions A (mm)
107