Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-100-K

Item.#
01249614
Mfr.#
SKF-100-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.31 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
75
Dimensions A (mm)
107
Material
High weather resistance special resin
Dimensions B (mm)
75
Color
Black
Purpose
Flat elbow bends 45 degree .