Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°
  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-140-I

4.00 (1)
Item.#
01249657
Mfr.#
SKF-140-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
21.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Flat elbow bends 45 degree .
Dimensions B (mm)
85
Color
Ivory
Dimensions C (mm)
92
Dimensions A (mm)
147
Material
PVC
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used it in the corner of the cooler and it felt good.
4
From Japan
On 2018-03-08 21:22:00
Matching with other parts at the corner was refreshing well.
This review is about item#9216907.