Buy more than* S$200* and get FREE SHIPPING

  • Slim Corner Flat Surface 45°

Slim Corner Flat Surface 45° SKF-140-K

Item.#
01249666
Mfr.#
SKF-140-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
18.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
PVC
Dimensions C (mm)
92
Dimensions A (mm)
147
Purpose
Flat elbow bends 45 degree .
Dimensions B (mm)
85
Color
Black