Buy more than* S$200* and get FREE SHIPPING

  • SD Sealing Cap
  • SD Sealing Cap
  • SD Sealing Cap
  • SD Sealing Cap
  • SD Sealing Cap

SD Sealing Cap SP-100-I

5.00 (1)
Item.#
01249858
Mfr.#
SP-100-I
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Decorative cover for removing piping from walls and ceilings
Dimensions B (mm)
106
Dimensions A (mm)
135
Dimensions C (mm)
107
Material
ABS
Dimensions D (mm)
137
Color
Ivory
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for newly built stores.
5
From Japan
On 2013-01-24 23:38:45
Of the three air conditioners, only one was inevitably exposed to indoor piping and opening holes, so we were able to finish it very beautifully to close the hole.
This review is about item#41682137.