Buy more than* S$200* and get FREE SHIPPING

  • SD Sealing Cap

SD Sealing Cap SP-140-K

5.00 (1)
Item.#
01249912
Mfr.#
SP-140-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
Decorative cover for removing piping from walls and ceilings
Dimensions A (mm)
175
Dimensions C (mm)
117
Dimensions D (mm)
147
Material
ABS
Color
Black
Dimensions B (mm)
146
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for newly built stores.
5
From Japan
On 2013-01-24 23:38:45
Of the three air conditioners, only one was inevitably exposed to indoor piping and opening holes, so we were able to finish it very beautifully to close the hole.
This review is about item#41682137.