Buy more than* S$200* and get FREE SHIPPING

  • SD Sealing Cap
  • SD Sealing Cap
  • SD Sealing Cap
  • SD Sealing Cap

SD Sealing Cap SP-66-I

5.00 (1)
Item.#
01249955
Mfr.#
SP-66-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.41 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Purpose
Decorative cover for removing piping from walls and ceilings
Dimensions B (mm)
66
Dimensions A (mm)
95
Dimensions C (mm)
95
Material
ABS
Dimensions D (mm)
125
Color
Ivory
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use in new construction shop.
5
From Japan
On 2013-01-24 23:38:45
Of that three air-conditioned, for only one is absolutely indoor plumbing and the opening hole would be exposed, I was able to finish the very beautiful to close the hole.
This review is about item#41682137.