Buy more than* S$200* and get FREE SHIPPING

  • Wall Corner

Wall Corner SW-100-B

5.00 (4)
Item.#
01250138
Mfr.#
SW-100-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.31 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Material
High weather resistance special resin
Dimensions C (mm)
128
Dimensions E (mm)
86
Dimensions A (mm)
110
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Purpose
Parts for piping and wall surfaces
Dimensions B (mm)
74
Dimensions D (mm)
223
Color
Brown
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:43:23
It was a cosmetic cover of the part coming outdoors from the room, but design was good and easy to install.
This review is about item#01250165.
Air conditioning construction
5
From Japan
On 2015-07-07 16:59:31
Was good
This review is about item#01250156.
Air conditioning work
5
From Japan
On 2014-06-13 15:39:17
I liked the ease of installation. I am satisfied with the design as well.
This review is about item#01250278.
Used for air conditioning piping of newly built stores.
5
From Japan
On 2013-01-24 23:34:29
The color of the outer wall matched exactly in white, the finish was very good.
This review is about item#41682146.