Buy more than* S$200* and get FREE SHIPPING

  • Wall Corner

Wall Corner SW-140-G

5.00 (4)
Item.#
01250192
Mfr.#
SW-140-G
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
26.08 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
146
Material
PVC
Dimensions C (mm)
166
Dimensions E (mm)
98
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Color
Gray
Purpose
Parts for piping and wall surfaces
Dimensions B (mm)
84
Dimensions D (mm)
280
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as part of a decorative cover of the air conditioner outdoor piping
5
From Japan
On 2015-10-28 12:43:23
Is a decorative cover of the part to come out to the outdoors from the room did things easy to be well fitted with a design.
This review is about item#01250165.
Air conditioning construction
5
From Japan
On 2015-07-07 16:59:31
Was good
This review is about item#01250156.
Air conditioning construction
5
From Japan
On 2014-06-13 15:39:17
Construction ease I like. It is also satisfied with the design basis.
This review is about item#01250278.
Used for air conditioning piping of newly built stores.
5
From Japan
On 2013-01-24 23:34:29
The color of the outer wall matched exactly in white, the finish was very good.
This review is about item#41682146.