Buy more than* S$200* and get FREE SHIPPING

  • Wall Corner

Wall Corner SW-140-W

4.80 (5)
Item.#
01250226
Mfr.#
SW-140-W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
29.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
166
Dimensions E (mm)
98
Dimensions A (mm)
146
Material
PVC
Caution
Please use putty sealing or caulking treatment to prevent water damage to connecting, fitting or penetrating parts.
Dimensions B (mm)
84
Dimensions D (mm)
280
Color
White
Purpose
Parts for piping and wall surfaces
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
I will use it when new air conditioner is established.
4
From Japan
On 2018-01-11 15:35:39
Clearly, it was possible to install. Because other parts are inventory items, it was good because they were aligned with the same item as much as possible until they were used up.
This review is about item#1250262.
Used as part of cosmetic cover of air-conditioner outdoor piping
5
From Japan
On 2015-10-28 12:43:23
It was a cosmetic cover of the part coming outdoors from the room, but design was good and easy to install.
This review is about item#01250165.
Air conditioning construction
5
From Japan
On 2015-07-07 16:59:31
Was good
This review is about item#01250156.
Air conditioning work
5
From Japan
On 2014-06-13 15:39:17
I liked the ease of installation. I am satisfied with the design as well.
This review is about item#01250278.
Used for air conditioning piping of newly built stores.
5
From Japan
On 2013-01-24 23:34:29
The color of the outer wall matched exactly in white, the finish was very good.
This review is about item#41682146.