Buy more than* S$200* and get FREE SHIPPING

  • Slim Cap

Slim Cap SWC-140-B

Item.#
01250287
Mfr.#
SWC-140-B
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions B (mm)
180
Color
Brown
Core Drill Diameter
145mm
Dimensions A (mm)
220
Caution
This product is not waterproof. Waterproof treatment coking process is required as necessary.