Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Slim Cap
  • Slim Cap
  • Slim Cap
  • Slim Cap

Slim Cap SWC-140-I

Item.#
01250305
Mfr.#
SWC-140-I
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions B (mm)
180
Color
Ivory
Core Drill Diameter
145mm
Dimensions A (mm)
220
Caution
This product is not waterproof. Waterproof treatment coking process is required as necessary.