Buy more than* S$200* and get FREE SHIPPING

  • Slim Cap
  • Slim Cap
  • Slim Cap
  • Slim Cap

Slim Cap SWC-100-I

Item.#
01250357
Mfr.#
SWC-100-I
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions B (mm)
144
Color
Ivory
Core Drill Diameter
110mm
Dimensions A (mm)
174
Caution
This product is not waterproof. Waterproof treatment coking process is required as necessary.