|
- Item.#
- 01250375
- Mfr.#
- SWC-100-W
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Material
- ABS
- Core Drill Diameter
- 110mm
- Dimensions A (mm)
- 174
- Color
- White
- Dimensions B (mm)
- 144
- Caution
- This product is not waterproof. Waterproof treatment coking process is required as necessary.
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought