Buy more than* S$200* and get FREE SHIPPING

  • Slim Cap

Slim Cap SWC-66-K

Item.#
01250418
Mfr.#
SWC-66-K
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
3.19 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material
ABS
Dimensions A (mm)
110
Core Drill Diameter
70mm
Dimensions B (mm)
108
Color
Black
Caution
This product is not waterproof. Waterproof treatment coking process is required as necessary.